
Artisan Concrete Collection Summit Mountain Pendant Fixture, Dark Grey
Mfr # EIN-HL3DG-1100
Zoro # G813781278
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Housing Finish
Satin Nickel
Voltage
110V
Housing Material
Concrete
Dimmable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIN-HL3DG-1100
Zoro #
G813781278
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
10 in
Depth
10 in
Details
Color
Grey
Housing Finish
Satin Nickel
Voltage
110V
Item
Pendant
Housing Material
Concrete
Dimmable
No
Light Fixture Shape
Cone
Location Rating
Damp
Power Source
Hardwired
Description
Handcrafted Concrete Pendant Light. The unique blend of concrete and wooden elements in the design gives the pendant light a natural and organic feel, to create various atmospheres by using your preferred style of light bulb. Other notable features include: 100-240V, Energy-efficient 20W max.
- • Bulb Not Included, Max 20W, E26 Socket
- • Premium materials: concrete body with wood touches
- • Wire Length: 78.7" (adjustable)
- • Shade Size: 9.6†(Diameter) x 4.33†(H)
- • Base: E26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.