Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Artisan Wood Collection Line39 20-Watt 39 Linear Pendant

  • Mfr # EWD3-20W113W

  • Zoro # G013781283


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Length
39 in
Housing Finish
Satin Nickel
Voltage
100V
Rated Life
30000 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWD3-20W113W
Zoro #
G013781283
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
39 in
Width
40 in
Depth
4 in

Details

Color
Nickel
Housing Finish
Satin Nickel
Voltage
100V
Item
Pendant
Rated Life
30000 hrs
Watts
20W
Housing Material
Wood
Dimmable
No
Light Fixture Shape
Modern Linear
Location Rating
Damp
Lumens
1795
Power Source
Hardwired

Description

39 in. Linear Wood Pendant Light. Crafted from high-quality Walnut wood, this fixture combines natural beauty with sophisticated design, making it the perfect addition to any contemporary setting. Other notable features include: Warm 3000K-creating a cozy and inviting atmosphere, 100-240V, Energy-efficient 20W consumption, and 30,000 hours of life.


  • • 20W, 1795 lm, 100-240V
  • • Made with premium walnut wood
  • • Hanging pendant accessories included
  • • Selectable CCT 3000K
  • • Size: 39.37†(L) x 0.78†(W) x 3.54†(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.