Zoro Homepage

BR30 LED 9W 810lm 5000K Dimmable E26 Damp UL 25K hrs Frosted

  • Mfr # EB30-9W5050cec

  • Zoro # G116237366


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Lumens
810 lm
Bulb Finish
Frosted
Dimmable
Yes
Bulb Housing
Plastic
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB30-9W5050cec
Zoro #
G116237366
UPC #
811174037019
Country of Origin
China

Details

Bulb Base Type
E26
Color Temperature
5000K
Lumens
810 lm
Item
LED Light Bulb
Bulb Finish
Frosted
Dimmable
Yes
Bulb Housing
Plastic
Rated Life
25,000 Hrs
Bulb Shape
BR
Voltage
120V
Color Rendering Index
90
Watts
9W
Damp Rated
Yes

Description

BR30 / Directional Flood / LED Light Bulb / Dimmable / 9 W / 120 V / 810 lm / 110 Deg / 5000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.