Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BR40 LED 11W 1000lm 2700K Dimmable E26 Damp UL JA8 25K hrs

  • Mfr # EB40-11W5020cec

  • Zoro # G416237332


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Bulb Finish
Frosted
Color Rendering Index
90
Bulb Shape
BR
Bulb Housing
Plastic
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB40-11W5020cec
Zoro #
G416237332
UPC #
811174034520
Country of Origin
China

Details

Color Temperature
2700K
Bulb Finish
Frosted
Color Rendering Index
90
Bulb Shape
BR
Item
LED Light Bulb
Bulb Housing
Plastic
Lumens
1000 lm
Rated Life
25,000 Hrs
Dimmable
Yes
Voltage
120V
Bulb Base Type
E26
Watts
11W
Damp Rated
Yes

Description

BR40 / Directional Flood / LED Light Bulb / Dimmable / 11 W / 120 V / 1000 lm / 110 Deg / 2700 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.