Zoro Homepage

BR40 LED 11W 1000lm 3000K Dimmable E26 Damp UL JA8 25K hrs

  • Mfr # EB40-11W5000cec

  • Zoro # G816237383


product price: $6.89
/ea
Sold in multiples of 10 for $68.90

Key Features

Bulb Housing
Plastic
Bulb Shape
BR
Color Rendering Index
90
Bulb Finish
Frosted
Watts
11W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB40-11W5000cec
Zoro #
G816237383
UPC #
811174036807
Country of Origin
China

Details

Bulb Housing
Plastic
Item
LED Light Bulb
Lumens
1000 lm
Bulb Shape
BR
Color Rendering Index
90
Bulb Finish
Frosted
Watts
11W
Bulb Base Type
E26
Dimmable
Yes
Rated Life
25,000 Hrs
Voltage
120V
Color Temperature
3000K
Damp Rated
Yes

Description

BR40 / Directional Flood / LED Light Bulb / Dimmable / 11 W / 120 V / 1000 lm / 110 Deg / 3000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Frosted Plastic Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products