Zoro Homepage

Bronze LED Hanging Lantern with Flickering Flame, Dual Modes, Water Glass, Wall Switch

  • Mfr # EHL-130W-MD

  • Zoro # G813780325


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Housing Finish
Clear
Watts
12.5W
Lumens
1300 lm
Fixture Rated Life
50,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHL-130W-MD
Zoro #
G813780325
UPC #
-
Country of Origin
China

Dimensions

Width
7.9 in
Depth
6.8 in

Details

Fixture Voltage
120V
Housing Finish
Clear
Watts
12.5W
Lumens
1300 lm
Fixture Rated Life
50,000 Hrs
Bulb Base Type
Hardwire
Rated Life
50000 hrs
Dimmable
Yes
Color Temperature
3000K
Housing Material
Glass
Bulb Shape
Fixture
Lens Material
Glass
Power Source
Hardwired
Item
LED Light Bulb
Voltage
120V
Housing Color
Black
CRI
80
Special Features
Rust Resistant;Weather Resistant
Location Rating
Damp
Damp Rated
Yes

Description

A more intimate level of outdoor lighting, the Euri Lighting Hanging Flame Light brings a decorative pop to your outdoor spaces. An alluring design uniquely combines victorian, colonial, and rustic design that easily adds to the mood of any patio, garden, or yard. Adjust the mood with the ability to switch between a 1300 lumen light or a relaxing flame bulb with the flick of your wall switch.


  • • 12.5-Watt, 1200 lm, AC 120V, 80 CRI, Dual Mode
  • • 2 Modes - resting flickering flame and bright security light for quality design and safety
  • • Operated by wall switch to choose from flame mode or security mode
  • • Wet Rated for outdoor use
  • • (3) Euri Flickering Flame Bulbs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.