Zoro Homepage

LED 35W Outdoor Security Light, 3 Color Selectable, Motion & Photocell Sensor, Wet Rated

  • Mfr # ESFL-35W110

  • Zoro # G013780323


product price: $62.19
/ea

Key Features

Depth
4.6 in
Rated Life
50,000 Hrs
Bulb Shape
Fixture
CRI
80
Features
Rust Resistant;Water Resistant;Weather Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESFL-35W110
Zoro #
G013780323
UPC #
-
Country of Origin
China

Dimensions

Depth
4.6 in
Width
10 in

Details

Rated Life
50,000 Hrs
Bulb Shape
Fixture
CRI
80
Features
Rust Resistant;Water Resistant;Weather Resistant
Dimmable
Yes
Bulb Base Type
Hardwire
Item
LED Light Bulb
Housing Material
Plastc
Voltage
120V
Bulb Power Source
Hardwired
Color Temperature
3000K/4000K/5000K
Bulb Finish
Frosted
Watts
35W
Lumens
3000 lm
Finish
Satin Black
Location Rating
Wet
Wet Rated
Yes

Description

Euris security light enhances your home or business safety with its dusk to dawn and motion sensor functions while achieving energy saving solutions. At a 50,000 hour lifespan and 3000 lumen capacity, this security lights provide ultimate brightness that lasts years. Flexible to your needs, adjust the timer, sensitivity range, and color temperature with a 3-in-1 color tunable switch of 3000K, 4000K & 5000K. Offered with various adjustable functions and automatic on/off sensors, Euris security light provides an energy efficient and maintenance free solution to the safety of your property.


  • • 35 Watt, 3000 lm, AC 120V, 80 CRI
  • • Choose between 3 color options with CCT Selectable switch
  • • Motion Sensor to activate light with adjustable sensitivity range
  • • Photocell sensor for automatic on/off for night and day
  • • Adjustable time function to control light timer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.