Zoro Homepage

LED Corn Bulb, Omni, Type B, Step-Dim, 12/18/27W, 1908-4050lm, 3CCT, IP64

  • Mfr # ECB27W-303sw

  • Zoro # G516237300


product price: $44.15
/ea

Key Features

Color Temperature
3000K/4000K/5000K
Lumens
1908/2790/4050 lm
Bulb Base Type
E26
Color Rendering Index
80
Rated Life
50,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB27W-303sw
Zoro #
G516237300
UPC #
811174034995
Country of Origin
China

Details

Color Temperature
3000K/4000K/5000K
Lumens
1908/2790/4050 lm
Bulb Base Type
E26
Color Rendering Index
80
Item
LED Light Bulb
Rated Life
50,000 Hrs
Watts
12/18/27W
Bulb Shape
Corn Bulb
Voltage
120V
Dimmable
Yes
Bulb Housing
Plastc
Bulb Finish
Clear
Damp Rated
Yes

Description

LED Corn Bulb / Omni-Directional / Bypass Ballast Type B / Step-Dimming / 12/18/27W / AC100-277V / 1908/2790/4050lm / 360 Deg / 3000/4000/5000 K / 80 CRI / 135-150 lm/W / 0.9 pf / 0.3 A / E26 Base / 50,000 Hrs. / Damp Rated / UL / ROHS / Clear Plastic Lens / IP64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.