LED Corn Bulb, Omni, Type B, Step-Dim, 36/54/63W, 5112-9513lm, 3CCT, IP64
Mfr # ECB63W-303sw
Zoro # G116237373
product price: $88.55
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Bulb Base Type
E39
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Bulb Housing
Plastc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECB63W-303sw
Zoro #
G116237373
UPC #
811174035008
Country of Origin
China
Details
Voltage
120V
Bulb Base Type
E39
Color Temperature
3000K/4000K/5000K
Item
LED Light Bulb
Dimmable
Yes
Bulb Housing
Plastc
Watts
36/54/63W
Bulb Finish
Clear
Bulb Shape
Corn Bulb
Lumens
5724/8370/9513 lm
Color Rendering Index
80
Rated Life
50,000 Hrs
Damp Rated
Yes
Description
LED Corn Bulb / Omni-Directional / Bypass Ballast Type B / Step-Dimming / 36/54/63W / AC100-277V / 5112/7560/9513lm / 360 Deg / 3000/4000/5000 K / 80 CRI / 135-150 lm/W / 0.9 pf / 0.7 A / E39 Base / 50,000 Hrs. / Damp Rated / UL / ROHS / DLC / Clear Plastic Lens / IP64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.