This item is Discontinued.
This item is Discontinued.
LED Retrofit Kit 20W 120V 1800lm 3CCT 90CRI 110 Deg Damp ETL FCC CEC 50,000Hrs (Discontinued)
Mfr #
EMP-2000cec-20
Zoro #
G816237352
UPC # 811174036784
Country of Origin China
Category LED Light Bulbs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EMP-2000cec-20
Zoro #
G816237352
UPC #
811174036784
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
20W
Bulb Base Type
Hardwire
Bulb Shape
Retrofit
Bulb Housing
Plastc
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
1800 lm
Rated Life
50,000 Hrs
Bulb Finish
Clear
Color Rendering Index
90
Damp Rated
Yes
Description
LED Retrofit Kit / Dimmable / 20W / 120V / 1800lm / 110D / 3000K-4000K-5000K / 90CRI / 90lmW/ 0.9pf / Connector Base / 50,000 hrs / ETL / FCC / CEC / Damp Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.