Outdoor Mini Wall Pack LED 15.8W 1600lm 3-6.5K 80CRI Photocell Wet Rated

  • Mfr # EOL-WL02BK-2100e

  • Zoro # G016237299


product price:  $29.75
/ea

Key Features

Bulb Shape
Fixture
Lumens
7800/9750/11790 lm
Watts
15.8W
Bulb Finish
Frosted
Color Temperature
3500/4000/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOL-WL02BK-2100e
Zoro #
G016237299
UPC #
811174036722
Country of Origin
China

Details

Bulb Shape
Fixture
Lumens
7800/9750/11790 lm
Watts
15.8W
Bulb Finish
Frosted
Color Temperature
3500/4000/5000K
Item
LED Light Bulb
Rated Life
50,000 Hrs
Bulb Housing
Plastc
Color Rendering Index
80
Voltage
120V
Dimmable
Yes
Bulb Base Type
Direct Wiring
Damp Rated
Yes

Description

Outdoor / Mini Wall Pack Light / Directional / LED Retrofit Kit / Non-Dimmable / 15.8 W / 120 V / 1600 lm / 100 Deg / 3000/3500/4000/5000/6500K / 80 CRI / 101 lm/W / 0.7 pf / 0.1 A / Photocell / Wall-Mount / Wire / 50,000 Hrs. / Wet Rated / FCC / ETL/CETL / Wet Rated / Frosted Plastic Lens / Matte Black Aluminum Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.