PAR16 LED 7W 500lm 3000K Dimmable GU10 Damp UL 25K hrs, 2PK
Mfr # EP16-7W5000eG-2
Zoro # G916237375
product price: $5.89
/pk 2, $2.95/ea
Sold in multiples of 12 for $70.68
Key Features
Bulb Finish
Clear
Voltage
120V
Watts
7W
Bulb Housing
Plastic
Bulb Shape
PAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP16-7W5000eG-2
Zoro #
G916237375
UPC #
811174034049
Country of Origin
China
Details
Item
LED Light Bulb
Bulb Finish
Clear
Voltage
120V
Color Temperature
3000K
Watts
7W
Bulb Housing
Plastic
Bulb Base Type
GU10
Bulb Shape
PAR
Rated Life
25,000 Hrs
Color Rendering Index
80
Dimmable
Yes
Lumens
500 lm
Damp Rated
Yes
Description
PAR16 / Directional Wide Spot / LED Light Bulb / Dimmable / 7 W / 120 V / 500 lm / 40 Deg / 3000 K / 80 CRI / 100 lm/W / 0.7 pf / 0.07 A / GU10 Base / 25,000 Hrs. / Damp Rated / UL / Clear Plastic Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.