PAR20 LED 5.5W 4000K 500lm 40 Deg Dimmable E26 UL JA8 25k Hrs Clear Lens, 2PK
Mfr # EP20-5.5W5040cec-2
Zoro # G416237363
product price:Â $7.85
/pk 2, $3.93/ea
Sold in multiples of 12 for $94.20
Key Features
Watts
5.5W
Lumens
500 lm
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP20-5.5W5040cec-2
Zoro #
G416237363
UPC #
811174034087
Country of Origin
China
Details
Watts
5.5W
Item
LED Light Bulb
Color Temperature
4000K
Lumens
500 lm
Dimmable
Yes
Rated Life
25,000 Hrs
Bulb Finish
Clear
Color Rendering Index
90
Voltage
120V
Bulb Shape
PAR
Bulb Housing
Plastic
Bulb Base Type
E26
Damp Rated
Yes
Description
PAR20 / Directional Wide Spot / LED Light Bulbs / Dimmable / 5.5 W / 120 V / 500 lm / 40 Deg / 4000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.05 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.