PAR20 LED 5.5W 5000K 500lm 40 Deg Dimmable E26 UL 25k Hrs Clear Lens, 2PK
Mfr # EP20-5050cecw-2
Zoro # G516237317
product price:Â $7.85
/pk 2, $3.93/ea
Sold in multiples of 12 for $94.20
Key Features
Bulb Housing
Plastic
Bulb Base Type
E26
Color Rendering Index
90
Dimmable
Yes
Bulb Shape
PAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP20-5050cecw-2
Zoro #
G516237317
UPC #
811174033080
Country of Origin
China
Details
Bulb Housing
Plastic
Bulb Base Type
E26
Color Rendering Index
90
Color Temperature
5000K
Dimmable
Yes
Bulb Shape
PAR
Bulb Finish
Clear
Voltage
120V
Watts
5.5W
Item
LED Light Bulb
Lumens
500 lm
Rated Life
25,000 Hrs
Damp Rated
Yes
Description
PAR20 / Directional Wide Spot / LED Light Bulbs / Dimmable / 5.5 W / 120 V / 500 lm / 40 Deg / 5000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.05 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.