PAR20 LED 5.5W 500lm 3000K Dimmable E26 Damp UL JA8 25K hrs, 2PK
Mfr # EP20-5.5W5000cec-2
Zoro # G016237329
product price: $7.85
/pk 2, $3.93/eaSold in multiples of 12 for $94.20
Key Features
Bulb Base Type
E26
Bulb Shape
PAR
Voltage
120V
Lumens
500 lm
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EP20-5.5W5000cec-2
Zoro #
G016237329
UPC #
811174037040
Country of Origin
China
Details
Bulb Base Type
E26
Bulb Shape
PAR
Voltage
120V
Lumens
500 lm
Color Temperature
3000K
Dimmable
Yes
Bulb Housing
Plastic
Item
LED Light Bulb
Rated Life
25,000 Hrs
Color Rendering Index
90
Bulb Finish
Clear
Watts
5.5W
Damp Rated
Yes
Description
PAR20 / Directional Wide Spot / LED Light Bulbs / Dimmable / 5.5 W / 120 V / 500 lm / 40 Deg / 3000 K / 90+ CRI / 91 lm/W / 0.9 pf / 0.05 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.