PAR30 LED 10W 4000K 900lm 40 Deg Dimmable E26 UL JA8 25k Hrs Clear Lens, 2PK

  • Mfr # EP30-10W5040cec-2

  • Zoro # G816237376


product price:  $13.45
/pk 2, $6.73/ea
Sold in multiples of 6 for $80.70

Key Features

Bulb Shape
PAR
Bulb Base Type
E26
Color Temperature
2700K, 3000K, 4000K
Dimmable
Yes
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP30-10W5040cec-2
Zoro #
G816237376
UPC #
811174034094
Country of Origin
China

Details

Bulb Shape
PAR
Bulb Base Type
E26
Color Temperature
2700K, 3000K, 4000K
Dimmable
Yes
Item
LED Light Bulb
Color Rendering Index
90
Watts
10W
Voltage
120V
Bulb Finish
Clear
Rated Life
25,000 Hrs
Bulb Housing
Plastic
Lumens
900 lm
Damp Rated
Yes

Description

PAR30 Long Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 10 W / 120 V / 900 lm / 40 Deg / 4000 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.