PAR30 Long Neck LED 10W 2700K 900lm 40 Deg Dimmable E26 UL JA8 25k Hrs, 2PK

  • Mfr # EP30-10W5020cec-2

  • Zoro # G516237348


product price:  $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74

Key Features

Rated Life
25,000 Hrs
Bulb Base Type
E26
Watts
10W
Lumens
900 lm
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP30-10W5020cec-2
Zoro #
G516237348
UPC #
811174034490
Country of Origin
China

Details

Rated Life
25,000 Hrs
Bulb Base Type
E26
Watts
10W
Lumens
900 lm
Voltage
120V
Color Temperature
2700K, 3000K, 4000K
Color Rendering Index
90
Item
LED Light Bulb
Bulb Shape
PAR
Dimmable
Yes
Bulb Finish
Clear
Bulb Housing
Plastic
Damp Rated
Yes

Description

PAR30 Long Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 10 W / 120 V / 900 lm / 40 Deg / 2700 K / 90+ CRI / 90 lm/W / 0.9 pf / 0.09 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.