PAR30 Short Neck LED 11W 2700K 975lm 40 Deg Dimmable E26 UL JA8 25k Hrs, 2PK
Mfr # EP30-11W5020cecs-2
Zoro # G716237377
product price:Â $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74
Key Features
Dimmable
Yes
Bulb Housing
Plastic
Voltage
120V
Rated Life
25,000 Hrs
Bulb Shape
PAR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EP30-11W5020cecs-2
Zoro #
G716237377
UPC #
811174034506
Country of Origin
China
Details
Dimmable
Yes
Item
LED Light Bulb
Bulb Base Type
E26
Bulb Housing
Plastic
Voltage
120V
Color Temperature
2700K
Rated Life
25,000 Hrs
Bulb Shape
PAR
Color Rendering Index
90
Bulb Finish
Clear
Watts
11W
Lumens
975 lm
Damp Rated
Yes
Description
PAR30 Short Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 11 W / 120 V / 975 lm / 40 Deg / 2700 K / 90+ CRI / 88 lm/W / 0.7 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.