PAR30 Short Neck LED 11W 4000K 975lm 40 Deg Dimmable E26 UL JA8 25k Hrs, 2PK

  • Mfr # EP30-11W5040cecs-2

  • Zoro # G016237305


product price:  $11.79
/pk 2, $5.90/ea
Sold in multiples of 6 for $70.74

Key Features

Color Rendering Index
90
Voltage
120V
Watts
11W
Bulb Housing
Plastic
Rated Life
25,000 Hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP30-11W5040cecs-2
Zoro #
G016237305
UPC #
811174034124
Country of Origin
China

Details

Lumens
975 lm
Color Rendering Index
90
Voltage
120V
Watts
11W
Bulb Housing
Plastic
Item
LED Light Bulb
Rated Life
25,000 Hrs
Color Temperature
4000K
Bulb Finish
Clear
Dimmable
Yes
Bulb Shape
PAR
Bulb Base Type
E26
Damp Rated
Yes

Description

PAR30 Short Neck / Directional Wide Spot / LED Light Bulbs / Dimmable / 11 W / 120 V / 975 lm / 40 Deg / 4000 K / 90+ CRI / 88 lm/W / 0.7 pf / 0.1 A / E26 Base / 25,000 Hrs. / Damp Rated / UL / JA8 / CEC / Clear Plastic Lens / Value-Pack Qty. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.