
Residential LED CA Compliant 24-Watt 2ft. Vanity Light 5 Color Selectable Dimmable - Brushed Nickel
Mfr # EIN-VL23BN-2000e
Zoro # G313781280
product price: $70.15
/eaKey Features
Width
24 in
Housing Finish
Frosted
Voltage
120V
Shade Material
Plastic
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EIN-VL23BN-2000e
Zoro #
G313781280
UPC #
-
Country of Origin
China
Dimensions
Width
24 in
Depth
3.54 in
Details
Item
LED Light Bulb
Housing Finish
Frosted
Voltage
120V
Shade Material
Plastic
Dimmable
Yes
Housing Material
Plastc
Color Temperature
2700/3000/3500/4000/5000K
Watts
24W
Power Source
Hardwired
Lumens
1700 lm
Location Rating
Damp
Rated Life
50000 hrs
CRI
90
Bulb Shape
Fixture
Damp Rated
Yes
Bulb Base Type
Direct Wiring
Life
50,000 Hrs
Description
This Euri Lighting LED bathroom light effortlessly accomplishes a sleek and modern style with a half cylinder shape, frosted lens and brushed nickel housing. The neutral color and simplistic design of this vanity light allows it to easily pair with essentially numerous interior design types. Designed to give you the option between 5 color temperatures conveniently in one vanity light. Dimmable and Energy Star Certified, this LED fixture is fully-integrated and maintenance free.
- • 24 Watt, 1700 lm, AC 120V/60Hz, 90+ CRI
- • Choose between 5 colors with CCT selectable switch
- • Damp Rated for Indoor Use
- • CCT Selectable: 2700K/3000K/3500K/4000K/5000K
- • Size: 24†(W) x 3.54†(L) x 5†(H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.