Zoro Homepage

Smart LED 22W Outdoor Wall Light, Color Changing, Waterproof, App Controlled, Dimmable

  • Mfr # LIS-WL1000-14

  • Zoro # G613780327


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Features
Rust Resistant;Water Resistant;Weather Resistant
Voltage
120V
Width
7 in
Watts
22W
Lumens
1540
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIS-WL1000-14
Zoro #
G613780327
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Depth
5 in

Details

Item
Outdoor Wall Light
Features
Rust Resistant;Water Resistant;Weather Resistant
Voltage
120V
Watts
22W
Lumens
1540
Finish
Matte Black
Fixture Housing Color
Black
Fixture Rated Life
40000 hrs
Housing Material
Aluminum
Dimmable
No
Location Rating
Wet
Power Source
Hardwired

Description

This smart RGBW outdoor wall light allows you to take full control of your outdoor lighting with the user-friendly mobile app. Easily change colors, adjust brightness, set schedules, and create custom lighting scenes right from your smartphone. Compatible with 4 in. US standard J-BOX to easy install. Die-casting aluminum body with powder coating, Anti-UV PC diffuser improves lighting performance. Connect APP with 2.4G Wi-Fi or Bluetooth, Works with Amazon Alexa, and Google Assistant. Weather resistant and rust resistant, well-constructed and high quality. Suitable for outdoor and indoor use.


  • • 22 Watt, 1540 lm, AC 120V, 80 CRI
  • • Smart App Controlled, Wifi & Bluetooth Enabled
  • • Choose desired colors (RGB+White) and set timers, dimming via App
  • • IP65 Protection to withstand weather
  • • Size: 6.18†(W) x 4.92†(D) x 13.97†(H)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.