Wall Sconce Black 12-16W CCT 3SEL 120-277V 120lm/W 80CRI Wet ETL RoHS 50,000hrs (Discontinued)
- Mfr # EOL-WL60BK-1100esw
- Zoro # G416237301
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EOL-WL60BK-1100esw
Zoro #
G416237301
UPC #
811174036852
Country of Origin
China
Details
Item
LED Light Bulb
Voltage
120V
Watts
12/14/16W
Bulb Base Type
Hardwire
Bulb Shape
Fixture
Bulb Housing
Plastc
Color Temperature
3000K/4000K/5000K
Dimmable
Yes
Lumens
1440/1680/1920 lm
Rated Life
50,000 Hrs
Bulb Finish
Frosted
Color Rendering Index
80
Wet Rated
Yes
Description
LED Wall Sconce Light / Black / AC120-277V / 12-14-16W Selectable / 120lm/W / CCT Selectable 3000K-4000K-5000K / 80 CRI / 50,000hrs / ETL / RoHS / Wet Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.