Carbide TCT Annular Cutter w/Pin, 1-3/16" x 1"
Mfr # HMS.1-3/16
Zoro # G5384479
product price: $75.78
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Decimal Equivalent
1.1875
Cutter Diameter
1 3/16 in
Shank Diameter
3/4 in
Drill Bit Style
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMS.1-3/16
Zoro #
G5384479
UPC #
-
Country of Origin
China
Dimensions
Cutter Diameter
1 3/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Details
Item
Carbide Tct Annular Cutter W/Pin,1-3/16"
Material - Machining
Carbide
Decimal Equivalent
1.1875
Drill Bit Style
Spiral
Series
HMS
Stack Cut Teeth
No
Primary Material Application
Steel
Measurement System
Fractional Inch
For Use with Pilot Pin
IBC.85
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Carbide Tct Annular Cutter W/Pin,1-3/16 In., Carbide, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.