Carbide TCT Annular Cutter w/Pin, 5/8" x 3"
Mfr # HMY.5/8
Zoro # G5388189
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Stack Cut Teeth
No
Series
HMY
Cutter Diameter
5/8 in
Shank Diameter
3/4 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMY.5/8
Zoro #
G5388189
UPC #
-
Country of Origin
China
Dimensions
Cutter Diameter
5/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
3 in
Details
Item
Carbide Tct Annular Cutter W/Pin,5/8" X
Stack Cut Teeth
No
Series
HMY
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.625
Material - Machining
Carbide
Measurement System
Fractional Inch
Drill Bit Style
Spiral
For Use with Pilot Pin
IBC.K25
Pilot Pin Included
No
Description
Carbide Tct Annular Cutter W/Pin,5/8 In. X, Carbide, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.