High Speed Steel Annular Cutter w/Pin, 1-1/16" x 2"
Mfr # HCL.1-1/16
Zoro # G5382449
product price:Â $62.45
/eaKey Features
Stack Cut Teeth
No
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
For Use with Pilot Pin
IBC.90
Series
HCL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCL.1-1/16
Zoro #
G5382449
UPC #
-
Country of Origin
China
Dimensions
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 1/16 in
Details
Item
High Speed Steel Annular Cutter W/Pin
Stack Cut Teeth
No
For Use with Pilot Pin
IBC.90
Series
HCL
Decimal Equivalent
2.125
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
High Speed Steel Annular Cutter W/Pin, High Speed Steel, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.