HSS Annular Cutter with Universal Shank, 1-7/8" x 2"
Mfr # HCLU.1-7/8
Zoro # G5389388
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Series
HCLU
Stack Cut Teeth
No
For Use with Pilot Pin
IBC.70
Cutter Diameter
1 7/8 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HCLU.1-7/8
Zoro #
G5389388
UPC #
-
Country of Origin
China
Dimensions
Cutter Diameter
1 7/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Hss Annular Cutter With Universal Shank
Series
HCLU
Stack Cut Teeth
No
For Use with Pilot Pin
IBC.70
Measurement System
Fractional Inch
Primary Material Application
Steel
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Decimal Equivalent
1.875
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Hss Annular Cutter With Universal Shank, High Speed Steel, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.