Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Annular Cutter with Universal Shank, 11/16" x 2"

  • Mfr # HCLU.11/16

  • Zoro # G5389223


product price: $47.55
/ea

Key Features

Maximum Cutting Depth
2 in
Cutter Diameter
11/16 in
For Use with Pilot Pin
IBC.70
Drill Bit Style
Spiral
Decimal Equivalent
0.6875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCLU.11/16
Zoro #
G5389223
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth
2 in
Cutter Diameter
11/16 in
Shank Diameter
3/4 in

Details

Item
Hss Annular Cutter With Universal Shank
For Use with Pilot Pin
IBC.70
Drill Bit Style
Spiral
Decimal Equivalent
0.6875
Shank Type - Machining
Weldon Flat
Series
HCLU
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Stack Cut Teeth
No
Primary Material Application
Steel
Pilot Pin Included
No

Description

Hss Annular Cutter With Universal Shank, High Speed Steel, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.