M35 5% Cobalt Annular Cutter with Pin, 7/16" x 1"
Mfr # IBS.7/16
Zoro # G5388925
product price: $48.83
/eaKey Features
Series
JBS
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Pilot Pin Included
Yes
Stack Cut Teeth
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IBS.7/16
Zoro #
G5388925
UPC #
-
Country of Origin
China
Details
Item
M35 5% Cobalt Annular Cutter With Pin,7
Series
JBS
Shank Type - Machining
Weldon Flat
Material - Machining
Cobalt
Pilot Pin Included
Yes
Stack Cut Teeth
No
Description
M35 5 Percent Cobalt Annular Cutter With Pin,7, Cobalt, Weldon Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.