Zoro Homepage

Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 1"

  • Mfr # SSPI.5/16

  • Zoro # G5388234


product price: $36.95
/ea

Key Features

Drill Bit Size
5/16"
Material - Machining
high speed steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSPI.5/16
Zoro #
G5388234
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5/16"

Details

Item
Hex Shank Drill Bit
Material - Machining
high speed steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex

Description

Hex Shank Drill Bit, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.