Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 5/16" x 2"
Mfr # SPI.5/16
Zoro # G5388383
product price: $37.85
/eaKey Features
Drill Bit Size
5/16"
Material - Machining
high speed steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPI.5/16
Zoro #
G5388383
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
5/16"
Details
Item
Hex Shank Drill Bit
Material - Machining
high speed steel
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Description
Hex Shank Drill Bit, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.