Zoro Homepage

10 QT MIXER

  • Mfr # M10ETL

  • Zoro # G222843444


product price: $1,828.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10ETL
Zoro #
G222843444
UPC #
-
Country of Origin
China

Description

The M10 ETL is a compact, commercial-grade planetary mixer designed for small- to mid-volume kitchens, bakeries, cafes, and pastry shops. It provides efficient mixing and prep work without taking up much space. This mixer is ideal for batters, creams and light-to-medium mixes, offering reliability, ease of use, and a durable stainless-steel build. Key Features & Design 10-quart (Approx. 9.5 L) stainless-steel mixing bowl with included attachments: whip, dough hook, and flat beater for versatile mixing tasks. Gear-driven transmission ensures consistent power and stable mixing under load. Three fixed mixing speeds (approx. 106 / 180 / 387 RPM) allow adjustment for gentle or vigorous mixing. Compact footprint (approx. 16.5in wide x 20.9in deep x 29.5in high), suitable for small kitchens or prep counters. 0.7 HP / 600 W motor operating on standard 110 V, 6 A, compatible with typical kitchen outlets. Safety features including a bowl guard for commercial kitchen compliance. Performance & Use Cases Suitable for whipping creams, egg whites, mixing batters, light doughs, pastry mixes, and sauces. Ideal for small-scale pastries, cakes, cupcakes, dessert prep, or small-batch bread. Efficient for daily use in cafes, small restaurants, bakeries, or prep areas where space and reliability matter. Why It's a Strong Choice The M10 ETL combines durability, versatility, and compactness. It is a reliable workhorse for kitchens needing efficient mixing without consuming valuable floor or bench space. Perfect for pastry prep, batters, creams, sauces, and lighter doughs, making it suitable for cafes, small bakeries, dessert shops, or any foodservice operation with moderate mixing needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.