Zoro Homepage

10in SLICER

  • Mfr # HBS250L

  • Zoro # G822843455


product price: $1,006.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS250L
Zoro #
G822843455
UPC #
-
Country of Origin
China

Description

The HBS250L is a professional-grade electric meat slicer designed for cafes, delis, restaurants, and commercial kitchens. It provides precise, consistent slicing of meats, cold cuts, cheeses, and other deli products, making it ideal for high-volume operations. Key Features & Design 10in stainless-steel circular blade for sharp, clean cuts. Adjustable slice thickness from 0.2 mm to 12 mm, allowing for thin deli slices or thicker cuts. Tilting carriage and sliding tray for safe, easy handling of meats and other products. Heavy-duty stainless-steel construction ensures durability and hygiene. Built-in safety features include blade guard and non-slip feet to secure the slicer during operation. Easy-to-clean design with removable parts for quick maintenance. Performance & Use Cases Ideal for slicing deli meats, cooked or cured meats, cheeses, and vegetables. Consistent slice thickness ensures uniform presentation and portion control. Supports medium-to-high volume slicing in cafes, delis, restaurants, or buffet setups. Efficient and reliable for daily use in commercial kitchens. Why It's a Strong Choice The HBS250L combines precision, durability, and safety in a compact countertop design. It is perfect for any commercial kitchen that requires consistent, high-quality slicing with minimal effort and easy cleanup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.