Zoro Homepage

10in X 15in PANINI GRILL

  • Mfr # SFE02345120

  • Zoro # G822843448


product price: $783.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFE02345120
Zoro #
G822843448
UPC #
-
Country of Origin
China

Description

The SFE-Series is a line of commercial-grade electric panini/contact grills designed for cafes, sandwich shops, delis, restaurants, and any professional kitchen needing reliable, durable grilling performance. These units are built to handle breads, meats, vegetables, cheeses - basically anything you'd grill, press, toast or sear - with consistency and speed. Key Features & Design Heavy-duty construction: stainless-steel body with cast-iron cooking plates coated in a ceramic-finish for durability and long life. Dual heating elements for even heat distribution across both upper and lower plates - ensuring uniform cooking, searing or toasting. Adjustable thermostat - grill plates can reach up to 572 DegreesF (Approx. 300 DegreesC), giving control over cooking intensity, from light toasty sandwiches to full sears on meats or vegetables. Self-balancing upper plate (hinge / spring system) - automatically adjusts to the thickness of the food item, ensuring even contact across varied sandwich or ingredient sizes. Front-mounted grease/drip tray for easy cleanup - collects excess grease or juices, simplifying maintenance after cooking. Compact/medium footprint - grill surface is about 14.8in x 10.9in, making the unit suitable for most kitchen counters while still offering sufficient surface area for sandwiches or protein grilling. Performance & Use Cases Ideal for panini sandwiches, grilled sandwiches, pressed wraps, toasted bread - works well for light to medium-volume sandwich shops, cafes or bistros. Also suitable for grilling meats, fish, vegetables or cheeses when you want fast turnaround and consistent sear or grill marks. Because of adjustable temperature, the grill can handle a variety of cooking tasks - from gently warming and pressing sandwiches to high-heat searing of meats and vegetables. Reliable for busy service periods: heavy-duty build and robust heating elements support frequent use in commercial kitchens. Why It's a Strong Choice The SFE-Series combines power, versatility, and durability - giving you a single appliance capable of handling grilled sandwiches, toasted items, protein grilling or vegetable searing, all in a compact countertop format. For cafes, delis, sandwich shops, or restaurants trying to maximize output without sacrificing quality, this grill offers a great balance of performance, ease of use, and maintenance simplicity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.