Zoro Homepage

10in X 20in PANINI GRILL

  • Mfr # SFE02365240

  • Zoro # G122843445


product price: $1,029.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFE02365240
Zoro #
G122843445
UPC #
-
Country of Origin
China

Description

The SFE02365 is a heavy-duty commercial double panini/contact grill built for cafes, delis, sandwich shops, bistros, and restaurants. Its ribbed cast-iron plates provide authentic grill marks and superior searing, while the stainless-steel construction ensures durability and ease of maintenance. Key Features & Design Ribbed cast-iron top and bottom plates for grill marks, searing, and even heat distribution. Dual heating elements with two independent adjustable thermostats for precise temperature control. Self-balancing upper plate automatically adjusts pressure to the thickness of the food for consistent cooking. Heavy-duty stainless-steel frame with non-slip feet designed for commercial kitchen durability. Front-mounted removable grease/drip tray for easy cleanup and hygiene. Specifications & Performance Cooking surface: approx. 18in x 11in per side, suitable for full-size sandwiches, multiple items, or larger proteins/vegetables. Power: 240 V, 3200 W, 13.3 A for fast heating and stable operation. Maximum temperature: up to 572 DegreesF (Approx. 300 DegreesC) for searing, toasting, or caramelizing. Dimensions: approx. 18.7in W x 15.4in D x 9.3in H - compact for busy countertops while offering generous cooking area. Weight: about 60 lb, stable for frequent use while remaining countertop-friendly. Use Cases & Strengths Perfect for paninis, grilled sandwiches, pressed wraps, and toasted breads with authentic grill marks. Suitable for searing meats, fish, vegetables, and cheeses, offering versatile cooking options beyond sandwiches. Dual plates and adjustable thermostats make it ideal for both a-la-carte service and high-volume operations. Easy to clean and maintain, with a removable grease tray and robust materials supporting efficient workflow and hygiene. Why It's a Smart Choice The SFE02365 combines grill performance, versatility, and durability in a compact countertop design. It's ideal for cafes, delis, or restaurants looking for a professional double grill that delivers consistent results, authentic searing, and high-volume performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.