Zoro Homepage

12in SLICER

  • Mfr # HBS300L

  • Zoro # G322843467


product price: $1,339.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBS300L
Zoro #
G322843467
UPC #
-
Country of Origin
China

Description

The HBS300L is a professional-grade electric meat slicer designed for high-volume cafes, delis, restaurants, and commercial kitchens. It offers precise and consistent slicing for meats, cheeses, and other deli products, supporting efficient operation in busy foodservice environments. Key Features & Design 12in stainless-steel circular blade for sharp, clean cuts. Adjustable slice thickness from 0.2 mm to 12 mm, allowing for both thin deli slices and thicker cuts. Tilting carriage and sliding tray ensure safe and controlled handling of meats and other products. Heavy-duty stainless-steel construction provides durability and hygiene for commercial use. Built-in safety features include blade guard and non-slip feet to secure the slicer during operation. Removable parts for easy cleaning and maintenance. Performance & Use Cases Ideal for slicing deli meats, cooked or cured meats, cheeses, and vegetables. Ensures consistent slice thickness for uniform presentation and portion control. Supports high-volume slicing in cafes, delis, restaurants, or buffet setups. Reliable for daily use in demanding commercial kitchens. Why It's a Strong Choice The HBS300L combines capacity, precision, and durability in a professional-grade slicer. Its large blade and adjustable slicing capabilities make it ideal for kitchens that need high-quality, consistent slicing with minimal effort and easy cleanup.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.