Zoro Homepage

20QT MIXER

  • Mfr # M20B

  • Zoro # G022843453


product price: $2,112.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M20B
Zoro #
G022843453
UPC #
-
Country of Origin
China

Description

The M20B is a professional-grade planetary mixer designed for medium-volume kitchens, bakeries, cafes, and pastry shops. It provides consistent and efficient mixing for batters, creams, and sauces, while maintaining a compact countertop footprint. Key Features & Design 20-quart (Approx. 19 L) stainless-steel mixing bowl with attachments: whip, dough hook, and flat beater for versatile mixing applications. Gear-driven transmission ensures steady, reliable mixing under load. Three fixed mixing speeds allow adjustment for gentle or vigorous mixing tasks. Compact yet sturdy design suitable for counter placement in small-to-medium kitchens. 1 HP / 750 W motor operating on standard 110 V, 8 A, compatible with typical commercial outlets. Safety features include a bowl guard and compliance with commercial kitchen safety standards. Performance & Use Cases Ideal for whipping creams, mixing batters, and preparing sauces. Supports medium-volume batch production for bakeries, dessert shops, cafes, and small restaurants. Efficient operation suitable for daily use in busy commercial environments. Why It's a Strong Choice The M20B combines durability, versatility, and capacity for medium-volume operations. It is a reliable solution for kitchens that need a professional mixer capable of handling larger batches while maintaining consistent results, without taking up excessive counter space.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.