Zoro Homepage

30QT MIXER ( 120 V )

  • Mfr # M30AETL

  • Zoro # G822843462


product price: $4,628.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M30AETL
Zoro #
G822843462
UPC #
-
Country of Origin
China

Description

The M30AETL is a heavy-duty planetary mixer designed for medium-to-large kitchens, bakeries, cafes, and pastry shops. It delivers reliable, consistent mixing for larger batches of batters, creams, and sauces while maintaining durability and ease of use. Key Features & Design 30-quart (Approx. 28.5 L) stainless-steel mixing bowl with standard attachments: whip, dough hook, and flat beater for versatile mixing tasks. Gear-driven transmission provides consistent power and stable mixing under heavy loads. Multiple fixed mixing speeds allow adjustment for gentle or vigorous mixing applications. Sturdy, compact design suitable for countertop or small floor placement in busy kitchens. 1.5 HP / 1100 W motor, compatible with standard 110 V or 220 V depending on configuration, supporting commercial kitchen outlets. Safety features include a bowl guard and compliance with commercial kitchen safety standards. Performance & Use Cases Ideal for whipping creams, mixing batters, and preparing sauces. Supports medium-to-large batch production for bakeries, dessert shops, cafes, and restaurants. Efficient and reliable for daily operation in busy commercial environments. Why It's a Strong Choice The M30AETL combines capacity, durability, and versatility for higher-volume operations. It is a dependable mixer capable of handling larger batches without sacrificing consistency or space efficiency, making it ideal for professional pastry, bakery, and dessert preparation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.