Zoro Homepage

40QT MIXER

  • Mfr # M40A220ETL

  • Zoro # G522843434


product price: $5,633.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M40A220ETL
Zoro #
G522843434
UPC #
-
Country of Origin
China

Description

The M40A220ETL is a heavy-duty planetary mixer built for large-volume kitchens, bakeries, cafes, and pastry shops. It provides consistent, powerful mixing for large batches of doughs, batters, creams, and sauces, offering durability and professional performance in a compact countertop or small floor footprint. Key Features & Design 40-quart (Approx. 38 L) stainless-steel mixing bowl with included attachments: whip, dough hook, and flat beater for versatile mixing applications. Gear-driven transmission ensures consistent torque and stable mixing under heavy loads. Multiple fixed mixing speeds allow precise control for gentle or vigorous mixing tasks. Sturdy, compact design suitable for countertop or small floor placement in busy commercial kitchens. 2 HP / 1600 W motor operating on standard 220 V power, compatible with commercial outlets. Safety features include bowl guard and compliance with commercial kitchen safety standards. Performance & Use Cases Ideal for whipping creams, mixing batters, kneading medium-to-heavy doughs, and preparing sauces or fillings. Supports high-volume batch production for bakeries, dessert shops, cafes, and restaurants. Reliable operation designed for daily, long-term use in professional kitchens. Why It's a Strong Choice The M40A220ETL combines capacity, power, and versatility, making it ideal for large-scale operations. It provides professional-grade performance for high-volume pastry, bakery, and dessert preparation while maintaining a compact, space-efficient design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.