Shop EURODIB
See all product information
Create Account
Side Doors for Gyro Machine
Mfr # DG16VPAIR
Zoro # G223361053
product price:Â $457.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
DG16V N
Overall Depth
1/2 in
Material
Stainless Steel
Compatible Product Type
Turbo Gas Machine
Product Type
Side Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DG16VPAIR
Zoro #
G223361053
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
1/2 in
Overall Height
36 in
Overall Width
12 in
Details
Compatible Manufacturer Part Number
DG16V N
Material
Stainless Steel
Compatible Product Type
Turbo Gas Machine
Product Type
Side Door
Item
Side Doors for Gyro Machine
Description
Side Doors for Gyro Machine
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.