Shop EUROFASE
See all product information
Create Account
1 Zone 277V to 480V Universal Relay Control Box
- Mfr # EFURCB48M1
- Zoro # G216140481
product price:Â
$
1,710.00
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
14 in
Mounting Type
Wall Mount
Color
Light Grey
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EFURCB48M1
- Zoro #
- G216140481
- UPC #
- 773546330190
- Country of Origin
- China
Dimensions
- Length
- 14 in
- Width
- 6 in
- Height
- 12 in
Details
- Material
- Steel
- Mounting Type
- Wall Mount
- Color
- Light Grey
Description
Eurofase EFURCB48M1 1 Zone 277V to 480V Universal Relay Control Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.