
15 Ft 4-Wire Whip
Mfr # EFHTW15
Zoro # G016140452
product price: $116.00
/ea
Free Shipping & Returns
Key Features
Width
1 in
Height
0.3 in
Length
15 in
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFHTW15
Zoro #
G016140452
UPC #
773546329170
Country of Origin
China
Dimensions
Width
1 in
Height
0.3 in
Length
15 in
Details
Mounting Type
Wall Mount
Description
15 Foot 4-Wire Whip Designed For The Seamless Installation Of Eurofase Patio Heaters Within Flush Mount Kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.