Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Ft 4-Wire Whip

  • Mfr # EFHTW20

  • Zoro # G916140460


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Length
20 in
Height
0.3 in
Mounting Type
Wall Mount
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFHTW20
Zoro #
G916140460
UPC #
773546329187
Country of Origin
China

Dimensions

Length
20 in
Height
0.3 in
Width
1 in

Details

Mounting Type
Wall Mount

Description

20 Foot 4-Wire Whip Designed For The Seamless Installation Of Eurofase Patio Heaters Within Flush Mount Kits.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.