Zoro Homepage

28 in"H x47 in"W, Mirror

  • Mfr # 37139-018

  • Zoro # G104861061


product price: $1,177.99
/ea
Free Shipping & Returns

Key Features

Type
Mirror
Material
GLASS
Voltage
120
Standards
CETLUS, CSA Approved
Width (In.)
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37139-018
Zoro #
G104861061
UPC #
773546298353
Country of Origin
China

Dimensions

Width (In.)
47 in
Height (In.)
28 in

Details

Type
Mirror
Material
GLASS
Voltage
120
Standards
CETLUS, CSA Approved
Lamp Type
LED
Features
39W/LED 2700-6500K/3900lm (non-dimmable), Defogger, Rated for damp locations
Lamp Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.