Zoro Homepage

30 in"H x2 in"W, Mirror

  • Mfr # 38891-014

  • Zoro # G204861053


product price: $591.99
/ea
Free Shipping & Returns

Key Features

Type
Mirror
Color
ALUMINUM
Material
ALUMINUM
Width (In.)
2 in
Length (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38891-014
Zoro #
G204861053
UPC #
773546308991
Country of Origin
China

Dimensions

Height (In.)
30 in
Width (In.)
2 in
Length (In.)
22 in

Details

Type
Mirror
Color
ALUMINUM
Material
ALUMINUM

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.