Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 Black SS Flush Mount Kit For 39in Patio Heaters

  • Mfr # EF39FMPFB

  • Zoro # G716140431


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Material
304 Stainless Steel
Length
48 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF39FMPFB
Zoro #
G716140431
UPC #
773546317573
Country of Origin
China

Dimensions

Length
48 in
Height
4 in
Width
17 in

Details

Mounting Type
Wall, Ceiling, Pole Mount
Color
Black
Material
304 Stainless Steel

Description

304 Black SS Flush Mount Kit For 39'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.