Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

304 Black SS Flush Mount Kit For 61in Patio Heaters

  • Mfr # EF61FMPFB

  • Zoro # G516140099


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Mounting Type
Flush Mount
Color
Black
Width
1 in
Length
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61FMPFB
Zoro #
G516140099
UPC #
773546317573
Country of Origin
China

Dimensions

Width
1 in
Length
70 in
Height
17 in

Details

Material
304 Stainless Steel
Mounting Type
Flush Mount
Color
Black

Description

304 Black SS Flush Mount Kit For 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.