
304 SS 39in Single Element 1500W 120V Heater, Stainless Steel, Chevron Decor Plate
Mfr # EF15120S1
Zoro # G816139922
product price:Â $535.00
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
8.125 in
Length
39.375 in
Width
9.375 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF15120S1
Zoro #
G816139922
UPC #
773546329958
Country of Origin
China
Dimensions
Height
8.125 in
Length
39.375 in
Width
9.375 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
304 SS 39'' Single Element 1500W 120V Heater, Stainless Steel, Chevron Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.