304 SS 39in Single Element 1500W 120V Heater, Stainless Steel, Clover Decor Plate

  • Mfr # EF15120S2

  • Zoro # G816139953


product price:  $535.00
/ea
Free Shipping & Returns

Key Features

Width
9.375 in
Material
304 Stainless Steel
Length
39.375 in
Color
Stainless Steel
Height
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF15120S2
Zoro #
G816139953
UPC #
773546329965
Country of Origin
China

Dimensions

Width
9.375 in
Length
39.375 in
Height
8.125 in

Details

Material
304 Stainless Steel
Color
Stainless Steel

Description

304 SS 39'' Single Element 1500W 120V Heater, Stainless Steel, Clover Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.