
304 SS 39in Single Element 2000W 480V Heater, Black, Chevron Decor Plate
Mfr # EF20480B1
Zoro # G716140110
product price: $715.00
/ea
Free Shipping & Returns
Key Features
Width
9.375 in
Length
39.375 in
Material
304 Stainless Steel
Height
8.125 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF20480B1
Zoro #
G716140110
UPC #
773546389310
Country of Origin
China
Dimensions
Width
9.375 in
Length
39.375 in
Height
8.125 in
Details
Material
304 Stainless Steel
Color
Black
Description
304 SS 39'' Single Element 2000W 480V Heater, Black, Chevron Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.