304 SS 39in Single Element 2500W 240V Heater, Black, Mason Decor Plate

  • Mfr # EF25240B3

  • Zoro # G216139676


product price: $725.00
/ea
Free Shipping & Returns

Key Features

Width
9.375 in
Color
Black
Height
8.125 in
Length
39.375 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF25240B3
Zoro #
G216139676
UPC #
773546389778
Country of Origin
China

Dimensions

Width
9.375 in
Height
8.125 in
Length
39.375 in

Details

Color
Black
Material
304 Stainless Steel

Description

304 SS 39'' Single Element 2500W 240V Heater, Black, Mason Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.